Scienceware F134830050 Write-On Tape, 1/2"W x 120', Pack of 6

Representative image only.

Scienceware F134830050 Write-On Tape, 1/2"W x 120', Pack of 6

Scienceware | Mfr: F134830050| Item: 0827743

Accepts pen, pencil, or solvent ink marker

$99.01CAD / Pkg of 6

$99.01CAD / Pkg of 6

Buy It Together

Current Item

Scienceware F134830050 Write-On Tape, 1/2"W x 120', Pack of 6
Scienceware F134830050 Write-On Tape, 1/2"W x 120', Pack of 6
0827743

$99.01CAD / Pkg of 6
+
Scienceware 13461 Accessory tape dispenser
0827740

$172.02CAD / Each
=
Total Price 271.03 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Autoclavable
  • 3 month warranty

More About this Item

White autoclavable tape withstands temperatures from –99 to 250°F (–73 to 121°C). Tapes are on a 3" (7.6 cm) diameter core.

3 Month Warranty
Specifications
  • ColorWhite
  • Width (in)1/2
  • Length (ft)120
  • Width (cm)1.3
  • Length (m)36.58
  • DescriptionWrite-On Tape, 1/2"W x 120', Pack of 6
  • Warranty3 month
Reviews
Q&A