Scienceware 36902 Sterile Polystyrene Sampling Scoop, 2 oz

Representative image only.

Scienceware 36902 Sterile Polystyrene Sampling Scoop, 2 oz

Scienceware | Mfr: 369020000| Item: 0626010

These scoops are the perfect shape and size for taking samples, especially from wide-mouth containers. Designed to hold various capacities, these one-piece sterile scoops are molded of high-impact polystyrene plastic.

$345.88CAD / Case of 100

$345.88CAD / Case of 100
Product Description

Key Features

  • 2oz and 4oz sampling scoops have a long handle that increases the distance between the hand and sample When placed on a flat surface they remain upright; can be used as weighing boats Made from FDA grade materials Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal Lot stamped for accurate lot tracing; shipped with a Certificate of Processing for Sterilization

More About this Item

These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weight/volumes. Stated volumes represent typical heaping samples.

Specifications
  • Capacity (oz)2.028
  • Capacity (mL)60
  • Overall Length (in)8 1/16
  • Height (InchShort)1 1/8
  • Width (in)1 5/8
  • Overall Length (cm)20.5
  • Width (cm)4.1
  • Handle Length (cm)12.7
  • Handle Length (InchShort)5
  • MaterialPolystyrene
  • SterileYes
  • DescriptionSterile polystyrene sampling scoop, 2 oz
Reviews
Q&A