Scienceware 36756 Autoclavable Scoop, PP, 1100 mL

Representative image only.

Scienceware 36756 Autoclavable Scoop, PP, 1100 mL

Scienceware | Mfr: 367560000| Item: 0627520

Molded polypropylene is rigid and strong

$57.02CAD / Pkg of 6

$57.02CAD / Pkg of 6
Product Description

More About this Item

Autoclavable at 250°F (121°C).

Specifications
  • Capacity (oz)37.19
  • Length (")8
  • Capacity (mL)1100
  • Overall Length (in)8
  • Width (in)4 3/4
  • Overall Length (cm)20.32
  • Width (cm)12.07
  • Handle Length (cm)10.16
  • Handle Length (ft)0.333
  • Handle Length (InchShort)4
  • MaterialPolypropylene
  • SterileNo
  • DescriptionAutoclavable Scoop, PP, 1100 mL
Reviews
Q&A