Scienceware 26219-0010 high-capacity polypropylene beaker, 10 liter

Representative image only.

Scienceware 26219-0010 high-capacity polypropylene beaker, 10 liter

Scienceware | Mfr: 26219-0010| Item: 0614710

Easy pouring of large samples

$307.57CAD / Each

$307.57CAD / Each
Product Description

Key Features

  • Easy dispensing with flared rim and pouring spout
  • Autoclavable
  • Beaker features a 10,000 mL capacity with 200 mL graduations
  • 1 year warranty

More About this Item

The largest plastic beakers we sell! Choose 5- or 10-liter high-capacity polypropylene (PP) beakers. These giant-sized beakers feature flared rims and pouring spouts for quick, easy dispensing. Beakers offer good chemical resistance and withstand temperatures to 250°F (121°C). They are not graduated.

1 Year Warranty
Specifications
  • Capacity (L)10
  • Capacity (Gal)2.5
  • MaterialPolypropylene(PP)
  • Withstands Low Temperature (° F)32
  • Withstands High Temperature (DegreeF)275
  • AutoclavableYes
  • Outside Diameter (OD) (in)10 5/8
  • Outside Diameter (OD) (cm)27
  • Overall Height (in)12 5/8
  • Overall Height (cm)32.1
  • Descriptionhigh-capacity polypropylene beaker, 10 liter
  • Warranty1 year
Reviews
Q&A