Scienceware 26219-0005 high-capacity polypropylene beaker, 5 liter

Representative image only.

Scienceware 26219-0005 high-capacity polypropylene beaker, 5 liter

Scienceware | Mfr: 26219-0005| Item: 0614700

Easy pouring of large samples

$132.75CAD / Each

$132.75CAD / Each
Product Description

Key Features

  • Easy dispensing with flared rim and pouring spout
  • Autoclavable
  • Beaker features a 5,000 mL capacity with 100 mL graduations
  • 1 year warranty

More About this Item

The largest plastic beakers we sell! Choose 5- or 10-liter high-capacity polypropylene (PP) beakers. These giant-sized beakers feature flared rims and pouring spouts for quick, easy dispensing. Beakers offer good chemical resistance and withstand temperatures to 250°F (121°C). They are not graduated.

1 Year Warranty
Specifications
  • Capacity (L)5
  • Capacity (Gal)1.25
  • MaterialPolypropylene(PP)
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)275
  • Outside Diameter (OD) (in)8 1/4
  • Outside Diameter (OD) (cm)21
  • Overall Height (in)10 1/4
  • Overall Height (cm)26
  • Descriptionhigh-capacity polypropylene beaker, 5 liter
  • Warranty1 year
Reviews
Q&A