Scienceware 26216-0000 Tapered Polypropylene Beaker, 1000 mL

Representative image only.

Scienceware 26216-0000 Tapered Polypropylene Beaker, 1000 mL

Scienceware | Mfr: 26216-0000| Item: 0600371

Tapered beaker design with spout makes for easy pouring

$39.19CAD / Pkg of 3

$39.19CAD / Pkg of 3
Product Description

Key Features

  • Easy stacking and storage
  • Autoclavable
  • Beaker features a 1000 mL capacity with 200 mL graduations

More About this Item

These polypropylene (PP) beakers are tapered for easy stacking and storage. Graduations are engraved into the side of the beaker. Beakers can withstand temperatures to 250°F (121°C).

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)200
  • Withstands High Temperature (DegreeF)275
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • Outside Diameter (OD) (in)4
  • Outside Diameter (OD) (cm)9.9
  • Overall Height (in)5 13/16
  • Overall Height (cm)14.8
  • DescriptionTapered Polypropylene Beaker, 1000 mL
Reviews
Q&A