Scienceware 20311-1718 Tubing Adapter of PTFE, size 24/40, 10 mm

Representative image only.

Scienceware 20311-1718 Tubing Adapter of PTFE, size 24/40, 10 mm

Scienceware | Mfr: 20311-1718| Item: 0614053

$238.32CAD / Each

$238.32CAD / Each
Product Description

More About this Item

For vacuum work or inlet/outlet of gases. Port accepts thermometer, glass tubing, or pipettes. Hose barb connection is of PTFE and accepts 5/16" tubing.

Specifications
  • Taper Size24/40
  • Port Size (ID) (mm)10
  • MaterialPolytetrafluoroethylene (PTFE)
  • DescriptionTubing Adapter of PTFE, size 24/40, 10 mm
Reviews
Q&A