Scienceware 189670000 Separatory Funnel Rack, HDPE; 1/Pk

Representative image only.

Scienceware 189670000 Separatory Funnel Rack, HDPE; 1/Pk

Scienceware | Mfr: 189670000| Item: 0673621

Chemical Resistant and fully adjustable

$545.15CAD / Each

$545.15CAD / Each
Product Description

More About this Item

High-density polyethylene (HDPE) rack features two 29" rods that are height adjustable. Diameter of the
eight funnel locations on each shelf and adjustable to meet the funnel width. Polypropylene base is weighted for greater stability. Chemical-resistant rack is easy to clean.

Specifications
  • Tubes Held8
  • Length (in)16
  • Width (in)1 3/4
  • Height (in)7 3/4
  • Length (mm)406
  • Width (mm)45
  • MaterialHigh Density Polyethyene (HDPE)
  • DescriptionSeparatory Funnel Rack, HDPE; 1/Pk
Reviews
Q&A