Scienceware 18860-2630 Test Tube Rack, PP, for 26 to 30 mm OD Tubes

Representative image only.

Scienceware 18860-2630 Test Tube Rack, PP, for 26 to 30 mm OD Tubes

Scienceware | Mfr: 18860-2630| Item: 0673740

Hold samples in baths effectively

$84.43CAD / Each

$84.43CAD / Each

Buy It Together

Current Item

Scienceware 18860-2630 Test Tube Rack, PP, for 26 to 30 mm OD Tubes
Scienceware 18860-2630 Test Tube Rack, PP, for 26 to 30 mm OD Tubes
0673740

$84.43CAD / Each
+ + =
Total Price 208.34 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Open rack drains fluids quickly
  • Models 06737-10, -15, and -20 stack with ease
  • Autoclavable

More About this Item

These racks will not seal or stick in a water bath—open rack design helps drain off fluid. Autoclavable.

Specifications
  • Min Tube Size (mm)26
  • Max Tube Size (mm)30
  • Tubes Held24
  • Length (in)11 3/4
  • Width (in)5
  • Height (in)5 1/8
  • Length (mm)298
  • Width (mm)127
  • MaterialPolypropylene(PP)
  • DescriptionTest Tube Rack, PP, for 26 to 30 mm OD Tubes
Reviews
Q&A