Scienceware 18516 Cuvette Rack, Holds up to 12 Standard-Sized Cuvettes

Representative image only.

Scienceware 18516 Cuvette Rack, Holds up to 12 Standard-Sized Cuvettes

Scienceware | Mfr: 18516-0000| Item: 0675500

Securely hold your cuvettes with these durable racks

$64.83CAD / Each

$64.83CAD / Each
Product Description

Key Features

  • Perfect for storing and holding cuvettes so they don't get knocked over!
  • Stackable and will not scratch cuvettes

More About this Item

These durable plastic cuvette racks will safely hold your cuvettes.

Cuvette rack holds up to twelve, standard-sized, 10-mm pathlength, square cuvettes. Stackable polypropylene will not scratch quartz cuvettes. Autoclavable.

Specifications
  • MaterialPolypropylene
  • Height (in)4 3/8
  • Width (in)4 1/4
  • Depth (in)4 5/8
  • Height (mm)111
  • Width (mm)108
  • Depth (mm)117
  • DescriptionCuvette Rack, Holds up to 12 Standard-Sized Cuvettes
Reviews
Q&A