Scienceware 14660-0080 polypropylene powder funnel, 125 mL

Representative image only.

Scienceware 14660-0080 polypropylene powder funnel, 125 mL

Scienceware | Mfr: 14660-0080| Item: 0612320

Use for transferring powders

$82.80CAD / Pkg of 12

$82.80CAD / Pkg of 12

Buy It Together

Current Item

Scienceware 14660-0080 polypropylene powder funnel, 125 mL
Scienceware 14660-0080 polypropylene powder funnel, 125 mL
0612320

$82.80CAD / Pkg of 12
+
Polypropylene Utility Funnel; 2 oz; 12/PK
0612210

$66.01CAD / Pkg of 12
+
Cole-Parmer Utility Funnels, PP, 40 mL; 12/PK
6310030

$48.47CAD / Pkg of 12
=
Total Price 197.28 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 60°> wall incline

More About this Item

Polypropylene funnels have 60°> wall incline. Parallel stem minimizes bridging of powder.

Specifications
  • MaterialPolypropylene (PP)
  • Capacity (mL)138
  • Capacity (oz)4.5
  • Stem OD (mm)18
  • Top OD (in)3 5/32
  • Top OD (mm)80
  • Overall Height (mm)83
  • Overall Length (mm)83
  • Overall Length (in)3 1/4
  • Descriptionpolypropylene powder funnel, 125 mL
Reviews
Q&A