Savillex Lab Bottle with GL45 Closure, PFA, 1000 mL

Representative image only.

Savillex Lab Bottle with GL45 Closure, PFA, 1000 mL

Savillex | Mfr: 150-01-1000| Item: 0605204

Ultra-pure PFA bottles with superior temperature resistance for critical applications

$458.22CAD / Each

$458.22CAD / Each
Product Description

Key Features

  • PFA material provides excellent chemical resistance
  • Withstands temperature as low as –200°C (–328°F)
  • Stretch blow molded for smooth surface finish
  • Leakproof PFA screw
  • Manufactured and sealed in bags inside a cleanroom
  • 1000 mL PFA bottle with GL45 closure
  • Manufacturer defect warranty

More About this Item

Savillex PFA lab bottles deliver unmatched chemical purity, durability, and a wide temperature range for demanding applications. Manufactured using a unique stretch blow molding process, these high-performance bottles offer lower trace metal content, smoother surface finish, easier pouring, and superior sealing. The linerless PFA screw closures provide a secure, leak-free seal. Working temperature range is from -200 to 260°C (-328 to 500°F)

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)33.8
  • MaterialPerfluoroalkoxy (PFA)
  • Cap MaterialPFA
  • Cap / Stopper SizeGL45
  • Cap ColorTranslucent
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)500
  • Withstands Low Temperature (° F)-328
  • Outside Diameter (OD) (in)4
  • Outside Diameter (OD) (cm)101.1
  • Overall Height (in)8 19/32
  • Overall Height (cm)2.2
  • DescriptionSavillex 1000 mL PFA Lab Bottle with GL45 Closure
  • Withstands High Temperature (DegreeC)260
  • Withstands Low Temperature (DegreeC)-200
  • WarrantyManufacturer defect
Reviews
Q&A