Savillex Lab Bottle with GL45 Closure, FEP, 1000 mL

Representative image only.

Savillex Lab Bottle with GL45 Closure, FEP, 1000 mL

Savillex | Mfr: 150-02-1000| Item: 0605211

Ultra-pure FEP bottles with exceptional clarity and wide temperature range for critical applications

$364.30CAD / Each

$364.30CAD / Each
Product Description

Key Features

  • FEP material provides excellent chemical resistance
  • Withstands temperatures as low as –200°C (–328°F)
  • Stretch blow molded for smooth surface finish
  • Superior optical clarity for easy content visibility
  • Leakproof FEP screw closure
  • Manufactured and sealed in bags inside a cleanroom
  • 1000 mL bottle with GL45 closure
  • Manufacturer defect warranty

More About this Item

Savillex FEP lab bottles deliver unmatched chemical purity, optical clarity, and a wide temperature range for demanding applications. Manufactured using a unique stretch blow molding process, these high-performance bottles offer lower trace metal content, smoother surface finish, easier pouring, and superior sealing. The crystal-clear FEP material provides excellent visibility of bottle contents while maintaining the chemical resistance and purity required for critical lab work. The linerless FEP screw closures provide a secure, leak-free seal. Working temperature range is from -200 to 200°C (-328 to 392°F).

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)33.81
  • MaterialFluorinated Ethylene Propylene (FEP)
  • Cap MaterialFEP
  • Cap / Stopper SizeGL45
  • Cap ColorTranslucent
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)392
  • Withstands Low Temperature (° F)-328
  • Outside Diameter (OD) (in)3 63/64
  • Outside Diameter (OD) (cm)101.1
  • Overall Height (in)8 19/32
  • Overall Height (cm)2.18
  • DescriptionSavillex 1000 mL FEP Lab Bottle with GL45 Closure
  • Withstands High Temperature (DegreeC)200
  • Withstands Low Temperature (DegreeC)-200
  • WarrantyManufacturer defect
Reviews
Q&A