Savillex Lab Bottle with 33 mm Closure with Lugs, PFA, 50 mL

Representative image only.

Savillex Lab Bottle with 33 mm Closure with Lugs, PFA, 50 mL

Savillex | Mfr: 150-01-0050| Item: 0605200

Ultra-pure PFA bottles with superior temperature resistance for critical applications

$128.18CAD / Each

$128.18CAD / Each
Product Description

Key Features

  • PFA material provides excellent chemical resistance
  • Withstands temperature as low as –200°C (–328°F)
  • Stretch blow molded for smooth surface finish
  • Leakproof PFA screw
  • Manufactured and sealed in bags inside a cleanroom
  • 50 mL bottle with 33 mm closure with lugs
  • Manufacturer defect warranty

More About this Item

Savillex PFA lab bottles deliver unmatched chemical purity, durability, and a wide temperature range for demanding applications. Manufactured using a unique stretch blow molding process, these high-performance bottles offer lower trace metal content, smoother surface finish, easier pouring, and superior sealing. The linerless PFA screw closures provide a secure, leak-free seal. Working temperature range is from -200 to 260°C (-328 to 500°F)

Specifications
  • Capacity (mL)50
  • Capacity (L)0.05
  • Capacity (oz)1.7
  • MaterialPerfluoroalkoxy (PFA)
  • Cap MaterialPFA
  • Cap / Stopper Size33mm
  • Cap ColorTranslucent
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)500
  • Withstands Low Temperature (° F)-328
  • Outside Diameter (OD) (in)1 2/5
  • Outside Diameter (OD) (cm)36.6
  • Overall Height (in)3 19/64
  • Overall Height (cm)0.84
  • DescriptionSavillex 50 mL PFA Lab Bottle with 33 mm Closure with Lugs
  • Withstands High Temperature (DegreeC)260
  • Withstands Low Temperature (DegreeC)-200
  • WarrantyManufacturer defect
Reviews
Q&A