Savillex 500 mL PFA Wash Bottle

Representative image only.

Savillex 500 mL PFA Wash Bottle

Savillex | Mfr: 700-500| Item: 0605206

Exceptional chemical resistance for high-purity applications

$356.56CAD / Each

$356.56CAD / Each
Product Description

Key Features

  • Inert to virtually all chemicals
  • Autoclavable
  • 100% PFA construction offers excellent resistance to most chemicals
  • Manufactured in an ISO Class 7 cleanroom
  • 500 mL bottle
  • Manufacturer defect warranty

More About this Item

Savillex 500 mL PFA wash bottle resists virtually all acids, bases, and solvents, making it the preferred choice for demanding applications such as trace analysis, ICP-MS prep, and high-purity testing. Manufactured from ultra-clean PFA using a unique stretch blow molding process, this high-performance bottle withstands repeated autoclaving without degradation or discoloration. A linerless PFA screw closure provides a secure, leak-free seal.

Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16.9
  • Capacity (Gal)0.132
  • MaterialPerfluoroalkoxy (PFA)
  • Cap MaterialPFA
  • Cap / Stopper SizeGL45
  • Cap ColorNatural
  • Bottle ColorNatural
  • Withstands High Temperature (DegreeF)500
  • Withstands Low Temperature (° F)-328
  • AutoclavableYes
  • Overall Height (in)6 21/64
  • Overall Height (cm)16.1
  • Overall Width (in)3 11/32
  • Overall Width (cm)8.5
  • DescriptionSavillex Wash Bottle, PFA, 500 mL
  • Withstands High Temperature (DegreeC)260
  • Withstands Low Temperature (DegreeC)-200
  • WarrantyManufacturer defect
Reviews
Q&A