Sartorius SECURA3102-1NUS NTEP-Certified Secura Toploading Balance 3100g x 0.01g Internal Calibration

Representative image only.

Sartorius SECURA3102-1NUS NTEP-Certified Secura Toploading Balance 3100g x 0.01g Internal Calibration

Sartorius | Mfr: SECURA3102-1NUS| Item: 1180034

Designed for fast, highly accurate weighing results

$5,732.36CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,732.36CAD / Each

Buy It Together

Current Item

Sartorius SECURA3102-1NUS NTEP-Certified Secura Toploading Balance 3100g x 0.01g Internal Calibration
Sartorius SECURA3102-1NUS NTEP-Certified Secura Toploading Balance 3100g x 0.01g Internal Calibration
1180034

$5,732.36CAD / Each
+ + =
Total Price 6036.62 ADD 3 ITEMS TO CART
Product Description

Includes

In-use cover, dust cover, and universal AC power adapter.

Key Features

  • NTEP approved legal for trade
  • Password security offers protection against unauthorized access
  • Optoelectronic level sensor provides continuous real-time monitoring
  • Automatic internal calibration and adjustment
  • Touch-screen display with graphical user interface
  • 2 year warranty

More About this Item

Providing highly accurate weighing results and operating convenience, the Secura® toploading balances feature built-in protection systems for complete reliability and regulatory compliance. The isoCAL adjustment function alerts you whenever a defined interval has elapsed, or a temperature limit has been exceeded. The balance then performs fully automatic span adjustment using its internal weight. An internal Cal Audit Trail function stores each calibration and adjustment procedure, generating a 100% traceable audit trail for your quality assurance. A mini USB interface and Plug & Play technology enables communication with a PC or printer.
A continuous real-time level monitoring function prevents you from reporting inaccurate results due to an unleveled balance. It alerts you immediately, and temporarily blocks data transfer from going to a printer or computer to ensure data integrity.
The balances also feature a SQmin function that checks your sample quantity to confirm it is within the acceptable USP operating range. Weighing applications include general weighing, density, percentage, check weighing, peak hold, counting, unstable conditions, and animal weighing.

Two year warrantyConformite EuropeenneCanadian Standards AssociationNTEP
Specifications
  • Capacity (g)3100
  • Readability (mg)10
  • Readability (g)0.01
  • Repeatability (mg)10
  • Linearity (mg)6
  • Weighing Units g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts | lb, tlc, Kt, tol, bat, MS, N
  • Calibration TypeInternal
  • LanguagesEnglish, French, German, Hungarian, Italian, Polish, Portuguese, Russian, Spanish, Turkish, Chinese, Japanese, Korean
  • OutputMini USB
  • USB InterfaceYes
  • Stabilization Time (Sec)1
  • Power (VAC)100 to 240
  • Height (in)3 45/64
  • Width (in)8 1/2
  • Depth (in)14
  • Pan Diameter (in)7
  • DescriptionNTEP-Certified Secura Toploading Balance 3100g x 0.01g Internal Calibration
  • Warranty2 Years
Reviews
Q&A