Sartorius Quintix Pro QTX3202IRO-1S Precision Toploading Balance, 3200g x 10mg, Internal Calibration and Guided Leveling (no draft shield)

Representative image only.

Sartorius Quintix Pro QTX3202IRO-1S Precision Toploading Balance, 3200g x 10mg, Internal Calibration and Guided Leveling (no draft shield)

Sartorius | Mfr: QTX3202IRO-1S| Item: 1197709

Designed for precision and usability - suitable for wide range of laboratory applications

$5,619.95CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,619.95CAD / Each

Buy It Together

Current Item

Sartorius Quintix Pro QTX3202IRO-1S Precision Toploading Balance, 3200g x 10mg, Internal Calibration and Guided Leveling (no draft shield)
Sartorius Quintix Pro QTX3202IRO-1S Precision Toploading Balance, 3200g x 10mg, Internal Calibration and Guided Leveling (no draft shield)
1197709

$5,619.95CAD / Each
+
Sartorius YDP40 Standard Balance Printer
1180065

Call For Price
+ + =
Total Price 10697.99 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Kensington lock.

Key Features

  • Easy access to menu option with 7” high resolution touch display
  • Automatic internal adjustment (isoCAL) delivers accurate results
  • Stand-by or switch-off modes saves energy
  • Chemically-resistant materials offer easy cleaning and maintenance
  • Automatic dim function reduces display brightness, saves power
  • Built-in interactive manual allows quick access to information
  • Real-time level support
  • 2 year warranty

More About this Item

The Quintix Pro Precision toploading balances are designed for usability and precision, making them ideal for a variety of laboratory applications. They feature a 7-inch high-resolution touch display with a user-friendly interface, ensuring easy navigation. Key functionalities include an internal motorized leveling system (IMO & IMU models) and automatic internal adjustment (isoCAL) for optimal accuracy. The LevelControl function monitors balance stability in real-time, while the semi-automatic filter adaptation (AFA) allows customization for specific tasks.

Data transfer is seamless, with multiple connection options including three USB Type C interfaces, RS-232, and ethernet. The balances support GLP/GMP-compliant printouts and facilitate data transfer to USB or databases.

These balances are versatile enough for cleanrooms (grade A and B) and specialized environments like vacuum, argon, and nitrogen settings. They come with an extended language package (15 languages) and 15 integrated application programs for various weighing tasks. Security features include customizable access levels with passcode protection.

Additional features, such as stand-by mode, automatic dimming, and a user-defined start timer, promote energy efficiency. Made with recycled materials and eco-friendly packaging, the Quintix Pro Precision balances prioritize sustainability without compromising on performance, making them an excellent choice for any laboratory setting.

Two year warrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (g)3200
  • Readability (mg)10
  • Readability (g)0.01
  • Repeatability (mg)10
  • Repeatability (g)0.01
  • Linearity (mg)20
  • Weighing UnitsGram, kilogram, carat, pound, ounce, troy ounce, Hong Kong tael, Singapore tael, Taiwan tael, grain, pennyweights, milligram, parts per pound, China tael, mommes, Austrian carat, tola, baht, mesghal and Newton
  • Calibration TypeInternal
  • LanguagesChinese, Czech, Dutch, English, French, German, Hungarian, Italian, Japanese, Korean, Polish, Portuguese, Russian, Spanish, Turkish
  • Output2x USB C back, USB C front, ethernet, RS-232
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)0.9
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)3 47/64
  • Width (in)8 29/64
  • Depth (in)14 27/32
  • Pan Length (in)7 5/32
  • Pan Width (in)7 5/32
  • Display Height (in)7
  • DescriptionPrecision Toploading Balance, 3200g x 10mg, with Internal Calibration and Guided Leveling (no draft shield)
  • Warranty2 years
Reviews
Q&A