Sartorius PRACTUM5100-1S Toploading Balance, 5100g x 1g, 100-240V

Representative image only.

Sartorius PRACTUM5100-1S Toploading Balance, 5100g x 1g, 100-240V

Sartorius | Mfr: PRACTUM5100-1S| Item: 1180096

Advanced weighting cell with maximum overload protection for years of dependable service

$2,283.75CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,283.75CAD / Each

Buy It Together

Current Item

Sartorius PRACTUM5100-1S Toploading Balance, 5100g x 1g, 100-240V
Sartorius PRACTUM5100-1S Toploading Balance, 5100g x 1g, 100-240V
1180096

$2,283.75CAD / Each
+ + =
Total Price 5371.24 ADD 3 ITEMS TO CART
Product Description

Includes

USB cable, in-use cover and universal power adapter.

Key Features

  • Touchscreen swipe technology, enables users to easily navigate through all balance functions
  • Built-in overload protection
  • Supervisor lock to prevent unintentional menu changes
  • Mini USB interface port enables communication with a PC or printer
  • Automatic calibration and adjustment with an external weight
  • Weighing applications include general weighing, density, percentage, check weighing, peak hold, counting, and averaging
  • 3 year warranty
3 Year WarrantyConformite EuropeenneUL Listed.
Specifications
  • Capacity (g)5100
  • Capacity (kg)5.1
  • Readability (g)1
  • Repeatability (g)1
  • Linearity (g)2
  • Weighing Unitsg
  • Calibration TypeExternal
  • LanguagesAll
  • OutputUSB
  • USB InterfaceYes
  • Stabilization Time (Sec)1.5
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Height (in)4
  • Width (in)8 1/2
  • Depth (in)13 45/64
  • DescriptionToploading Balance, 5100g x 1g, 100-240V
  • Warranty3 Years
Reviews
Q&A