Sartorius MCA66P-3S00-D HWL Cubis® II High-Capacity Micro Balance, 12g/61g x 0.001mg/0.01mg; Activated Ionizer, Motorized Draft Shield

Representative image only.

Sartorius MCA66P-3S00-D HWL Cubis® II High-Capacity Micro Balance, 12g/61g x 0.001mg/0.01mg; Activated Ionizer, Motorized Draft Shield

Sartorius | Mfr: MCA66P-3S00-D HWL| Item: 3974321

Offers outstanding accuracy and repeatability with the flexibility to add software and upgrade hardware

$75,042.40CAD / Each

$75,042.40CAD / Each

Buy It Together

Current Item

Sartorius MCA66P-3S00-D HWL Cubis® II High-Capacity Micro Balance, 12g/61g x 0.001mg/0.01mg; Activated Ionizer, Motorized Draft Shield
Sartorius MCA66P-3S00-D HWL Cubis® II High-Capacity Micro Balance, 12g/61g x 0.001mg/0.01mg; Activated Ionizer, Motorized Draft Shield
3974321

$75,042.40CAD / Each
+ =
Total Price 75556.23 ADD 2 ITEMS TO CART
Product Description

Includes

Activated ionizer, motorized draft shield, slotted 50 mm weighing pan, shield plate for 50 mm weighing pan, in-use dust cover for display and control unit, cleaning case with cleaning utensils, USB connection cable, and power supply cable.

Key Features

  • Scroll and swipe through applications on the large 7" color touch display
  • Error-free operation with outstanding accuracy and repeatability
  • Ultra-high resolution with up to 61 million weighing steps
  • End-to-end data integrity
  • 21 CFR Part 11 and EU Annex 11 compliance
  • Integrated audit-trail
  • Motorized auto-leveling
  • State-of-the-art user management
  • Innovative TFT touch screen operation
  • Tool-free assembly/disassembly for easy cleaning
  • High chemical resistance to most cleaning agents
  • 12 g/61 g dual capacity
  • Includes an activated ionizer and a motorized draft shield
  • 10 year warranty

More About this Item

These high-capacity balances feature an easy-to-read, large, high-contrast TFT touch screen with clearly structured functionality and essential weighing applications. The balances are simple to operate and allow you to weigh very small samples directly into large flasks with the highest level of accuracy and repeatability.

The balances are less prone to environmental effects, resulting in faster weighing workflows and improved performance in a daily laboratory environment. A built-in intelligent compensating system manages temperature, humidity, and air pressure changes which further ensures stable balance behavior. A spacious weighing area supports ergonomic weighing into various flasks.

The MCA model balances are easily adaptable to your specific laboratory needs. Various software packages are available to enhance your measuring application; select to add Pharma QP1 (compliance with pharmaceutical relevant guidelines), Advanced Applications QP2 (complex weighing applications), Utilities QP3 (helpful tools), Connectivity QP4 (connectivity for data exchange), or Hardware QP10 (licensable hardware functions). Models are available with a built-in ionizer for samples prone to static charges and automated draft shield for hands-free convenience. If you choose to order models without those features at this time, you can simply add an ionizer or an automated draft shield later at your convenience.

Conformite Europeenne10 Year Warranty
Specifications
  • Capacity (g)61
  • Capacity Dual Range12 g/ 61 g
  • Readability Dual Range0.001 mg/0.01 mg
  • Repeatability (mg)0.002
  • Linearity (mg)0.02
  • Weighing Unitsmg, g, kg, lb, oz, ct, tlh, tls, tlt, tlc, GN, dwt, mom, tol, bat, MS, N
  • Calibration TypeInternal
  • LanguagesEnglish, French, German, Hungarian, Italian, Polish, Portuguese, Russian, Spanish, Turkish, Chinese, Japanese, Korean
  • Output2 USBC and USBA and USBB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)3.5
  • Auto ShutoffNo
  • Low Battery IndicatorNo
  • BatteryCR2032 Lithium battery
  • Power (VAC)100 to 240
  • Height (in)11 57/64
  • Length (InchShort)20
  • Width (in)9 29/64
  • Pan Diameter (in)1 31/32
  • Draft Shield Height (in)9 13/64
  • Draft Shield Width (in)7 9/32
  • Platform Length (in)12
  • Platform Width (in)9
  • Display Column Height (in)5 45/64
  • Display Height (in)3
  • Display Width (in)9 7/16
  • Draft Shield Depth (in)6 1/4
  • Chamber Height (in)11 29/32
  • Chamber Width (in)9 7/16
  • Chamber Depth (in)19 1/10
  • Min Temperature (° C)20
  • Max Temperature (° C)60
  • DescriptionHigh-Capacity Micro Balance, 12g/61g x 0.001mg/0.01mg; Activated Ionizer, Motorized Draft Shield
  • Warranty10 years
Reviews
Q&A