Sartorius MCA324S-2S00-I Cubis® II Analytical Balance, 320 g x 0.1 mg; Auto Glass Draft Shield, Integrated Ionizer

Representative image only.

Sartorius MCA324S-2S00-I Cubis® II Analytical Balance, 320 g x 0.1 mg; Auto Glass Draft Shield, Integrated Ionizer

Sartorius | Mfr: MCA324S-2S00-I| Item: 3974211

Long-term flexibility for regulatory and laboratory needs

$24,278.20CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$24,278.20CAD / Each

Buy It Together

Current Item

Sartorius MCA324S-2S00-I Cubis® II Analytical Balance, 320 g x 0.1 mg; Auto Glass Draft Shield, Integrated Ionizer
Sartorius MCA324S-2S00-I Cubis® II Analytical Balance, 320 g x 0.1 mg; Auto Glass Draft Shield, Integrated Ionizer
3974211

$24,278.20CAD / Each
+ + =
Total Price 25203.86 ADD 3 ITEMS TO CART
Product Description

Includes

Weighing pan, filter weighing pan, internal draft shield, shield plate, USB cable, dust cable, 120/230 VAC, 50/60 Hz power adapter, and CR2032 lithium battery.

Key Features

  • Fully customizable hardware, software, and connectivity
  • Complete data integrity for confident compliance
  • Motorized auto-leveling reduces errors
  • Error-free operation by assessing and correcting relevant factors
  • Electronic signature in compliance with 21 CFR Part 11
  • Safe data transfer
  • Advanced MCA user interface features large color TFT touch screen with swipe functionality
  • Integerated ionizer eliminates interfering electrostatic charges
  • Motion sensor motorized draft shield opens automatically
  • 10 year warranty

More About this Item

Sartorius® Cubis® II MCA analytical balances are completely customizable to align with your unique application and compliance requirements while ensuring reliable results. They offer a max capacity between 120 g and 520 g with a scale interval range of 0.01 mg to 0.1 mg. Innovative technology includes automatic motorized leveling, motion controlled and illuminated draft shield, and climate sensor for environmental monitoring to ensure error-free operation.

Large 7” color touch-screen display allows you to touch, scroll, and swipe with factory-installed weighing applications. The status center shows all information about your balance and environmental conditions as well as detailed help and support in case of warnings and errors.

The automatic glass draft shield features an integrated ionizer which removes interferring electrostatic charges on samples and sample containers.

10 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.
Specifications
  • Capacity (g)320
  • Capacity Dual RangeNot applicable
  • Readability (mg)0.1
  • Repeatability (mg)0.4
  • Linearity (mg)0.2
  • Weighing Unitsmg, g, kg, lb, oz, ct, tlh, tls, tlt, tlc, GN, dwt, mom, tol, bat, MS, N
  • Calibration TypeExternal
  • OutputRS-232, USB-A, USB-B
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)7
  • Battery1 CR2032 Lithium (included)
  • Power (VAC)100 to 240
  • Height (in)14 11/16
  • Length (InchShort)16 47/64
  • Width (in)9 29/64
  • Pan Length (in)3 11/32
  • Pan Width (in)3 11/32
  • Display Width (in)7
  • DescriptionAnalytical Balance, 320 g x 0.1 mg; Auto Glass Draft Shield, Integrated Ionizer, w/o Software
  • Warranty10 Years
Reviews
Q&A