Sartorius Cubis II Ultra Micro Balance, 2.1 g x 0.0001 mg, with Automatic Glass Draft Shield; 100 to 240 VAC, 50/60 Hz

Representative image only.

Sartorius Cubis II Ultra Micro Balance, 2.1 g x 0.0001 mg, with Automatic Glass Draft Shield; 100 to 240 VAC, 50/60 Hz

Sartorius | Mfr: MCE2.7S-2S00-M| Item: 3974223

Individual configuration of draft shield and integrated ionizer provides adaptation to any weighing task

$71,389.44CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$71,389.44CAD / Each

Buy It Together

Current Item

Sartorius Cubis II Ultra Micro Balance, 2.1 g x 0.0001 mg, with Automatic Glass Draft Shield; 100 to 240 VAC, 50/60 Hz
Sartorius Cubis II Ultra Micro Balance, 2.1 g x 0.0001 mg, with Automatic Glass Draft Shield; 100 to 240 VAC, 50/60 Hz
3974223

$71,389.44CAD / Each
+ + =
Total Price 72549.53 ADD 3 ITEMS TO CART
Product Description

Includes

Device, weighing pan, shield plate, power supply unit, country-specific power cable, USB cable, in-use dust cover for control unit, dust cover for analytical draft shield, and CR2032 lithium battery.

Key Features

  • Monolithical weighing system, integrated climate sensors, individual sample holders offer industry leading performance
  • Individual QApp workflows and motorized auto-leveling reduce error
  • 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management provides excellent data integrity
  • Innovative TFT touch screen operation
  • Factory installed set of essential weighing applications
  • Essential user interface features high-contrast touch display for easy operation
  • 10 year warranty

More About this Item

Ultra-Micro and Micro balances have a max capacity between 2.1 g and 10.1 g with a scale interval range of 0.1 μg to 1 μg. The automatic, motorized, round, glass draft shield has learning capability, illumination, and an integrated motion sensor. The manual stainless steel draft shield is best for filter weighing applications. Large, high-contrast touch display with factory-installed essential weighing applications for easy operation.

10 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (g)2.1
  • Capacity Dual RangeNot Applicable
  • Repeatability (mg)0.00025
  • Linearity (mg)0.0009
  • Calibration TypeExternal
  • OutputRS232, USB-A, USB-B
  • Battery1 CR2032 Lithium (included)
  • Power (VAC)100 to 240
  • Height (in)5 5/64
  • Length (InchShort)13 25/64
  • Width (in)5 15/32
  • Pan Diameter (in)25/32
  • Display Height (in)2 2/5
  • Display Width (in)9 29/64
  • Chamber Height (in)2 41/64
  • Chamber Width (in)4 21/64
  • Chamber Depth (in)2 3/4
  • DescriptionUltra Micro Balance, 2.1 g x 0.0001 mg, with Automatic Glass Draft Shield; 100 to 240 VAC, 50/60 Hz
  • Warranty10 Years
Reviews
Q&A