Sartorius Cubis II Precision Balance, 1200 g x 1 mg, with Manual Glass Draft Shield; 100 to 240 VAC, 50/60 Hz

Representative image only.

Sartorius Cubis II Precision Balance, 1200 g x 1 mg, with Manual Glass Draft Shield; 100 to 240 VAC, 50/60 Hz

Sartorius | Mfr: MCE1203S-2S00-E| Item: 3974235

Individual configuration of draft shield and integrated ionizer provides adaptation to any weighing task

$15,228.46CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$15,228.46CAD / Each

Buy It Together

Current Item

Sartorius Cubis II Precision Balance, 1200 g x 1 mg, with Manual Glass Draft Shield; 100 to 240 VAC, 50/60 Hz
Sartorius Cubis II Precision Balance, 1200 g x 1 mg, with Manual Glass Draft Shield; 100 to 240 VAC, 50/60 Hz
3974235

$15,228.46CAD / Each
+ + =
Total Price 17157.31 ADD 3 ITEMS TO CART
Product Description

Includes

Device, weighing pan, shield plate, power supply unit, country-specific power cable, USB cable, in-use dust cover for control unit.

Key Features

  • Monolithical weighing system, integrated climate sensors, individual sample holders offer industry leading performance
  • Individual QApp workflows and motorized auto-leveling reduce error
  • 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management provides excellent data integrity
  • Innovative TFT touch screen operation
  • Factory installed set of essential weighing applications
  • Essential user interface (MCE) features high-contrast touch display for easy operation
  • Easy to use manual draft shield
  • 10 year warranty

More About this Item

Toploading balances have a maximum capacity between 320 g and 14,200 g with an easy to use manual glass draft shield. High capacity models have a maximum capacity between 11,200 g and 70,200 g. The flat stainless steel draft shield frame on specific models can be removed. Large, high-contrast touch display with factory-installed essential weighing applications for easy operation.

10 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (g)1200
  • Readability (mg)1
  • Repeatability (mg)0.5
  • Linearity (mg)1
  • Calibration TypeExternal
  • OutputRS-232, USB-A, USB-B
  • Power (VAC)100 to 240
  • Pan Length (in)5 33/64
  • Pan Width (in)5 33/64
  • DescriptionPrecision Balance, 1200 g x 1 mg, with Manual Glass Draft Shield; 100 to 240 VAC, 50/60 Hz
  • Warranty10 Years
Reviews
Q&A