Sartorius Cubis II Analytical Balance, 320 g x 0.1 mg, with Automatic Glass Draft Shield and Integrated Ionizer; 100 to 240 VAC, 50/60 Hz

Representative image only.

Sartorius Cubis II Analytical Balance, 320 g x 0.1 mg, with Automatic Glass Draft Shield and Integrated Ionizer; 100 to 240 VAC, 50/60 Hz

Sartorius | Mfr: MCE324S-2S00-I| Item: 3974232

Individual configuration of draft shield and integrated ionizer provides adaptation to any weighing task

$23,057.86CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$23,057.86CAD / Each

Buy It Together

Current Item

Sartorius Cubis II Analytical Balance, 320 g x  0.1 mg, with Automatic Glass Draft Shield and Integrated Ionizer; 100 to 240 VAC, 50/60 Hz
Sartorius Cubis II Analytical Balance, 320 g x 0.1 mg, with Automatic Glass Draft Shield and Integrated Ionizer; 100 to 240 VAC, 50/60 Hz
3974232

$23,057.86CAD / Each
+ + =
Total Price 23362.12 ADD 3 ITEMS TO CART
Product Description

Includes

Device, weighing pan, shield plate, power supply unit, country-specific power cable, USB cable, in-use dust cover for control unit, dust cover for analytical draft shield.

Key Features

  • Monolithical weighing system, integrated climate sensors, individual sample holders offer industry leading performance Individual QApp workflows and motorized auto-leveling reduce error 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management provides excellent data integrity Innovative TFT touch screen operation Factory installed set of essential weighing applications Essential user interface features high-contrast touch display for easy operation
  • 10 year warranty

More About this Item

Analytical balances have a maximum capacity between 120 g and 520 g. The automatic glass draft shield with integrated ionizer removes interfering electrostatic charges on samples and sample containers. The manual glass draft shield has smooth-action doors. Large, high-contrast touch display with factory-installed essential weighing applications for easy operation.

10 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (g)320
  • Readability (mg)0.1
  • Repeatability (mg)0.04
  • Linearity (mg)0.2
  • Calibration TypeExternal
  • OutputRS-232, USB-A, USB-B
  • Pan Length (in)3 11/32
  • Pan Width (in)3 11/32
  • Draft Shield Height (in)10 15/64
  • Draft Shield Width (in)8 5/64
  • Display Height (in)14 11/16
  • Display Width (in)9 29/64
  • Draft Shield Depth (in)8 7/64
  • DescriptionAnalytical Balance, 320 g x 0.1 mg, with Automatic Glass Draft Shield and Integrated Ionizer; 100 to 240 VAC, 50/60 Hz
  • Warranty10 Years
Reviews
Q&A