Sartorius BCE323-1NUS Entris® II NTEP-Approved Toploading Balance, 320 g x 1 mg

Representative image only.

Sartorius BCE323-1NUS Entris® II NTEP-Approved Toploading Balance, 320 g x 1 mg

Sartorius | Mfr: BCE323-1NUS| Item: 5500029

High accuracy and fast stabilization time ensure excellent weighing result every time

$2,697.57CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,697.57CAD / Each

Buy It Together

Current Item

Sartorius BCE323-1NUS Entris® II NTEP-Approved Toploading Balance, 320 g x 1 mg
Sartorius BCE323-1NUS Entris® II NTEP-Approved Toploading Balance, 320 g x 1 mg
5500029

$2,697.57CAD / Each
+ +
Sartorius YDC10 Display Protection Film; Set of 5
1197640

$94.21CAD / Pkg of 5
=
Total Price 3638.98 ADD 3 ITEMS TO CART
Product Description

Includes

Draft shield, power supply, US plug, and CR2032 lithium battery.

Key Features

  • NTEP-approved legal-for-trade balances offer quality precision weighing
  • LED touch technology and 12 built-in applications
  • Constructed of highly chemical-resistant materials
  • Specially coated glass draft shield reduces weighing errors caused by electrostatically charged samples
  • 320 g capacity
  • 2 year warranty

More About this Item

Sartorius Entris® II toploading balances offer the best value in its class. Constructed of durable polybutylene terephthalate (PBT), stainless steel, and glass, these balances provide excellent chemical resistance and are easy to clean. Quick wipe down design and easy-to-remove parts help prevent cross contamination.

Built-in applications such as dosing, counting, percentage weighing, mixing, totalizing, animal weighing, free factor, density determination, statistics, peakhold, checkweighing, mass unit conversion, and underfloor weighing help make your weighing process more efficient. Easily connect to your PC using the RS-232 or USB-C interfaces. They are “PC-direct”, meaning no extra software is required and you can download your data directly to Microsoft® Word or Excel.

Two year warranty
Specifications
  • Capacity (g)320
  • Readability (mg)1
  • Repeatability (mg)1
  • Linearity (mg)2
  • Weighing Unitsgram, kilogram, carat, pound, ounce, troy ounce, Hong Kong tael, Singapore tael, Taiwan tael, grain, pennyweights, milligram, parts per pound, China tael, mommes, Austrian carat, tola, baht, mesghal and Newton
  • Calibration TypeExternal
  • LanguagesEnglish, German, France, Italian, Spanish, Portuguese, Russian, Polish
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1
  • Low Battery IndicatorYes
  • Battery1 CR2032 Lithium (included)
  • Power (VAC)100 to 240
  • Height (in)14
  • Width (in)8 5/8
  • Depth (in)12 1/2
  • Pan Diameter (in)4 3/4
  • Draft Shield Height (in)9 7/16
  • Draft Shield Width (in)7 3/8
  • Draft Shield Depth (in)7 3/8
  • Min Temperature (° C)10
  • Max Temperature (° C)30
  • DescriptionNTEP-Approved Toploading Balance, 320 g x 1 mg
  • Warranty2 Years
Reviews
Q&A