Sartorius Arium® Pro UV Benchtop System

Representative image only.

Sartorius Arium® Pro UV Benchtop System

Sartorius | Mfr: H2OPRO-UV-T| Item: 9929378

Each modular designed system focuses on the most important functions to produce high-quality ultrapure water

$15,277.95CAD / Each

$15,277.95CAD / Each

Buy It Together

Current Item

Sartorius Arium® Pro UV Benchtop System
Sartorius Arium® Pro UV Benchtop System
9929378

$15,277.95CAD / Each
+
Sartorius Arium® Analytical Cartridge Kit
9929429

Call For Price
+ =
Total Price 15277.95 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

UV lamp, feed water tubing, rinse water tubing, dispensing tubing, straight connector, screw connector, tubing adapters, and power cord with adapter.

Key Features

  • Each system meets and exceeds the ASTM Type I standard
  • The lowest TOC level, along with a real-time monitoring function
  • Exceptionally retention rates for endotoxins, DNase, and RNase
  • Glass display with touch-activated functions and intuitive menu navigation
  • “Favorites” function for direct access to preprogrammed volume dispensing
  • Order an analytical cartridge kit to complete your system
  • Excellent for analytical applications
  • Benchtop unit dispenses water at display level
  • An SD card slot allow you to save data on an SD card
  • 2 year warranty

More About this Item

The Arium Pro system provides the ultimate flexibility at an excellent cost-benefit ratio while providing the highest quality ultrapure water. Dispense up to 2 L/min of ASTM Type I ultrapure water with conductivity of 0.055 µS/cm (18.2 MO x cm), bacterial content of < 0.001 CFU/mL*, and no particles > 0.22 µm*. Select from five Arium Pro series water purification systems, with models featuring an ultrafilter, UV lamp, or TOC monitor to meet your application needs.

All models feature "Favorite" function for quick access to preprogrammed dispensing volume that saves time and minimizes errors. Graphic and acoustic signals alert you when limits are exceeded or data falls below minimum limits. Easily save your data by connecting to a printer using the RS-232 port.

This unit includes a UV lamp (185/254 nm) to help remove organic impurities. Produced water is ideal for molecular biology and life science applications sucha s SPE, trace metal analysis, IC, ICP-MS, GC-MS, HPLC, and TOC analysis. Space-saving, compact design; water is dispensed directly at the display level. Order optional conversion kit to optimally integrate the Arium Pro benchtop unit into your laboratory. Connect a Smart Station dispensing system to remotely dispense water.

*when using an Arium SterilePlus final filter.

Conformite EuropeenneCanadian Standards AssociationTwo year warranty
Specifications
  • ASTM Water GradeType I
  • Capacity40 to 100 L/day
  • Water Purification MethodMixed bed resins and activated carbon, UV illumination and sterile filtration
  • Max Flow Rate (L/min)2
  • With UV LampYes
  • With UltrafilterNo
  • TOC MonitorNo
  • SourceDistilled water, DI, RO, or EDI
  • Type I Water (Resistivity)18.2 MΩ × cm at 25°C
  • Type I Water (TOC)≤ 2 ppb
  • Feed Water Requirements (turbidity)< 1 NTU
  • Type I Water (Conductivity)0.055 µS/cm
  • Type I Water (Bacteria)< 0.001 CFU/mL
  • Feed Water Requirements (pressure)From depressurized atmospheric tank inlet to a maximum inlet pressure of 6.9 (100 psi)
  • Power (VAC)100 to 240
  • Height (in)19.4
  • Depth (in)17.75
  • Width (in)13.8
  • Height (cm)49.2
  • Depth (cm)45.1
  • Width (cm)35
  • Special FeaturesBenchtop and UV lamp
  • DescriptionPro UV Benchtop System
  • Warranty2 years
Reviews
Q&A