SaniSure Cap2V8® Aseptic Centrifuge Tube Assembly with Dip Tube (Falcon®), TPE Tubing, 15 mL, Nonsterile

Representative image only.

SaniSure Cap2V8® Aseptic Centrifuge Tube Assembly with Dip Tube (Falcon®), TPE Tubing, 15 mL, Nonsterile

SaniSure | Mfr: CAP2V8-15C-A-Y-NGDI| Item: 5014278

Reduce contamination and product loss with one-piece molded tube and cap assemblies

$190.07CAD / Each

$190.07CAD / Each
Product Description

Includes

8"L feed line with pinch clamp, 2"L vent line with hydrophobic vent filter, and dip tube (1/8"ID x 1/4"OD TPE tubing).

Key Features

  • Ideal for aseptic transfer, storage and sampling
  • Cost-effective—reduces assembly and installation time
  • Lot-traceable
  • Features two ports (vent and transfer) with 1/8"ID x 1/4"OD tubing
  • Meets USP Class VI requirements
  • 15 mL capacity centrifuge tube with dip tube
  • TPE tubing

More About this Item

The single-use centrifuge assemblies are ideal for aseptic storage, transfer, and sampling. One continuous flow path reduces contamination chances and product loss. Each assembly includes a centrifuge tube and molded cap with transfer and vent tubing.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • SterileNo
  • Tube Capacity (mL)15
  • Tube MaterialPolystyrene
  • Tube ColorClear
  • Tube Bottom ShapeConical
  • Cap IncludedYes
  • Cap MaterialPolypropylene
  • Special FeaturesDip tube, 8"L transfer line, and 2"L vent line (TPE tubing)
  • DescriptionAseptic Centrifuge Tube Aseembly with Dip Tube (Falcon®), TPE Tubing, 15 mL, Nonsterile
Reviews
Q&A