SaniSure Cap2V8® Aseptic Centrifuge Tube Assembly (Labcon®), TPE Tubing, 15 mL, Sterile

Representative image only.

SaniSure Cap2V8® Aseptic Centrifuge Tube Assembly (Labcon®), TPE Tubing, 15 mL, Sterile

SaniSure | Mfr: CAP2V8-15C-A-Y-GI| Item: 5014267

Reduce contamination and product loss with one-piece molded tube and cap assemblies

$188.59CAD / Each

$188.59CAD / Each
Product Description

Includes

8"L feed line with pinch clamp and 2"L vent line with hydrophobic vent filter (1/8"ID x 1/4"OD TPE tubing).

Key Features

  • Ideal for aseptic transfer, storage and sampling
  • Cost-effective—reduces assembly and installation time
  • Lot-traceable
  • Features two ports (vent and transfer) with 1/8"ID x 1/4"OD tubing
  • Meets USP Class VI requirements
  • 15 mL capacity centrifuge tube
  • TPE tubing
  • Sterile

More About this Item

The single-use centrifuge assemblies are ideal for aseptic storage, transfer, and sampling. One continuous flow path reduces contamination chances and product loss. Each assembly includes a centrifuge tube and molded cap with transfer and vent tubing.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Sterile
Specifications
  • SterileYes
  • Tube Capacity (mL)15
  • Tube MaterialPolystyrene
  • Tube ColorClear
  • Tube Bottom ShapeConical
  • Cap IncludedYes
  • Cap MaterialPolypropylene
  • Special Features8"L transfer line and 2"L vent line (TPE tubing)
  • DescriptionAseptic Centrifuge Tube Assembly (Labcon®), TPE Tubing, 15 mL, Sterile
Reviews
Q&A