SANI-TECH STHT®-R Reinforced Platinum-Cured Silicone Tubing, 3/16" ID x 29/64" OD; 50 Ft

Representative image only.

SANI-TECH STHT®-R Reinforced Platinum-Cured Silicone Tubing, 3/16" ID x 29/64" OD; 50 Ft

SANI-TECH | Mfr: F09764| Item: 5020218

Excellent for high-purity fluid transfers at elevated pressures

$1,387.93CAD / Pkg of 1

$1,387.93CAD / Pkg of 1
Product Description

Key Features

  • Braid reinforced yet remains ultra flexible
  • Resistant to temperature extremes, radiation, and chemicals
  • Platinum cured silicone—shows exceptional biocompatibility
  • Meets the requirements of USP <88> Class VI, and/or USP <87>, and/or ISO 10993-5
  • Produced and packed in an ISO Class 7 certified cleanroom
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection cleaning and sterilization
  • 3/16" ID x 29/64" OD
  • 50 ft per pack

More About this Item

Sani-Tech STHT-R silicone tubing is braid reinforced to withstand higher working pressure. Manufactured from Sani-Tech® 65 silicone resin, it exhibits excellent resistance to temperature extremes, radiation, moisture, compression sets, and chemicals. Tubing comes with labels on both the shipping box and bags for easy identification.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationSani-Tech® STHT®-R
  • Tubing OD (in)29/64
  • Tubing OD (mm)11.4
  • Tubing ID (in)3/16
  • Tubing ID (mm)4.8
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.3
  • ColorWhite
  • Working Pressure (PSI)162
  • Working Pressure (bar)11.2
  • Burst Pressure (PSI)647
  • Burst Pressure (bar)44.6
  • Min Temperature (° F)-80
  • Max Temperature (° F)500
  • Min Temperature (° C)-62
  • Max Temperature (° C)260
  • Bend Radius (in)5/8
  • Bend Radius (mm)16
  • Length (ft)50
  • Sterilization MethodAutoclave;Gamma;EtO
  • Regulatory ApprovalsEuropean Pharmacopoeia;ADCF;USP;NSF-51;RoHS
  • Durometer65 Shore A
  • DescriptionSTHT®-R Reinforced Platinum-Cured Silicone Tubing, 3/16" ID x 29/64" OD; 50 Ft
Reviews
Q&A