SANI-TECH STHT-R Reinforced Platinum-Cured Silicone Tubing, 1" ID x 1-3/8" OD; 50 Ft

Representative image only.

SANI-TECH STHT-R Reinforced Platinum-Cured Silicone Tubing, 1" ID x 1-3/8" OD; 50 Ft

SANI-TECH | Mfr: F09798| Item: 5020232

Excellent for high-purity fluid transfers at elevated pressures

$4,302.30CAD / Pkg of 1

$4,302.30CAD / Pkg of 1
Product Description

Key Features

  • Braid reinforced yet remains ultra flexible
  • Resistant to temperature extremes, radiation, and chemicals
  • Platinum cured silicone—shows exceptional biocompatibility
  • Meets the requirements of USP <88> Class VI, and/or USP <87>, and/or ISO 10993-5
  • Produced and packed in an ISO Class 7 certified cleanroom
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection cleaning and sterilization
  • 1" ID x 1-3/8" OD
  • 50 ft per pack

More About this Item

Sani-Tech STHT-R silicone tubing is braid reinforced to withstand higher working pressure. Manufactured from Sani-Tech® 65 silicone resin, it exhibits excellent resistance to temperature extremes, radiation, moisture, compression sets, and chemicals. Tubing comes with labels on both the shipping box and bags for easy identification.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationSani-Tech® STHT®-R
  • Tubing OD (in)1 3/8
  • Tubing OD (mm)34.9
  • Tubing ID (in)1
  • Tubing ID (mm)25.4
  • Wall Thickness (in)3/16
  • Wall Thickness (mm)4.8
  • ColorWhite
  • Working Pressure (PSI)62
  • Working Pressure (bar)4.3
  • Burst Pressure (PSI)246
  • Burst Pressure (bar)17
  • Min Temperature (° F)-80
  • Max Temperature (° F)500
  • Min Temperature (° C)-62
  • Max Temperature (° C)260
  • Bend Radius (in)4 7/16
  • Bend Radius (mm)112.3
  • Length (ft)50
  • Sterilization MethodAutoclave;Gamma;EtO
  • Regulatory ApprovalsEuropean Pharmacopoeia;NSF-51;RoHS;USP;ADCF
  • Durometer65 Shore A
  • DescriptionSTHT®-R Reinforced Platinum-Cured Silicone Tubing, 1" ID x 1-3/8" OD; 50 Ft
Reviews
Q&A