Sample Vial, PFA, with Organizing Tray and Cap, 24 mm Thread, 7 mL; 10/Tray

Representative image only.

Sample Vial, PFA, with Organizing Tray and Cap, 24 mm Thread, 7 mL; 10/Tray

| Item: 0893610

Sample vials are ideal for sensitive samples

$648.29CAD / Pkg of 10

$648.29CAD / Pkg of 10
Product Description

Includes

ten 06103-08 vials, 10 06103-17 caps, and one 06103-24 organizing tray.

Key Features

  • Constructed of chemically inert PFA

More About this Item

PFA vials are inert and nonleaching, with a temperature range of –320 to 500°F (–195 to 260°C)—ideal for sensitive samples. Choose from vials with or without organizing tray. Trays are black HDPE with numbered pockets and slots for identification cards (not included). Each tray contains ten vials.

Specifications
  • Volume (mL)7
  • Tube MaterialPFA
  • Tube Bottom ShapeFlat
  • Tube ColorNatural
  • Cap TypeThreaded cap
  • Cap Diameter (mm)24
  • Cap MaterialPFA
  • Cap colorNatural
  • Thread24 mm
  • SterileNo
  • Height (in)1 29/64
  • Outside Diameter (in)7/8
  • Height (mm)37.7
  • Outside Diameter (mm)22.1
  • Special FeaturesTen vials, ten caps, and one organizing tray
  • DescriptionSample Vial, PFA, with Organizing Tray and Cap, 24 mm Thread, 7 mL; 10/Tray
Reviews
Q&A