Rubbermaid 4094 X-tra Instrument Cart, 40-5/8"L x 20"W x 37-13/16"H

Representative image only.

Rubbermaid 4094 X-tra Instrument Cart, 40-5/8"L x 20"W x 37-13/16"H

Rubbermaid | Mfr: 10051440| Item: 4720530

Locking storage cabinets secure tools and supplies when not in use

$1,524.96CAD / Each

$1,524.96CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Sliding pull-out drawer keeps small tools and supplies handy—reduces work-surface clutter. Two smooth shelves and enclosed, lockable cabinet are easy to clean. Cart holds 300 lb (136 kg) and features 4" casters. Easy assembly puts cart into service without delay.
Measures 40 5/8"L x 20"W x 37 13/16"H. Shpg wt 52 lb (23.6 kg)

1 Year Warranty
Specifications
  • Width (in)20
  • Width (cm)50.8
  • Number of Shelves2
  • Capacity (lbs)300
  • Capacity (kg)136
  • DescriptionX-tra Instrument Cart, 40-5/8"L x 20"W x 37-13/16"H
  • Warranty1 Year
Reviews
Q&A