Roscid Technologies HD200 Remote Dew Point/Temperature Transmitter with 4 to 20 mA Output

Representative image only.

Roscid Technologies HD200 Remote Dew Point/Temperature Transmitter with 4 to 20 mA Output

Roscid Technologies | Mfr: HD200| Item: 7893038

A configurable dew point or relative humidity transmitter that is perfect for applications in compressed air, dryers, and environmental chambers

$1,650.20CAD / Each

$1,650.20CAD / Each

Buy It Together

Current Item

Roscid Technologies HD200 Remote Dew Point/Temperature Transmitter with 4 to 20 mA Output
Roscid Technologies HD200 Remote Dew Point/Temperature Transmitter with 4 to 20 mA Output
7893038

$1,650.20CAD / Each
+ =
Total Price 1777.06 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Measures dew point over a wide temperature range Measures humidity from 0 to 95% RH (non-condensing) Flexible scaling range for all measurements Calibration can be performed down to -60°C Features a 4 to 20 mA or RS-232 output for easy communications

More About this Item

The HDR200 series is a family of humidity probes and electronic modules that offer % RH and dew point measurements with NIST traceable calibration. The all-stainless-steel probe construction coupled with a high temperature cable allows up to 200°C operations. For pressure applications, the probe is capable of handling 750 psi.

It comes in 2 versions, dew point (HD200) and % RH (HR200). The HD200 pressure version features an enhanced calibration for measuring dew points down to -60°C. The HR200 relative humidity version has an accuracy of ±1.0% at 25°C. The probe and electronics provide a single two wire loop powered by a 4 to 20 mA interface. The units accept a voltage source from 12 to 28 VDC (24 VDC is recommended). These units will display temperature along with RH or dew point depending on the version selected. The RS-232 allows a user to scale their output ranges as well as displayed units. The unit and sensor are connected via a 1-meter high-temperature cable.

Specifications
  • Min RH Range (%)0
  • Max RH Range (%)95
  • Min Probe Temperature (DegreeF)-13
  • Min Probe Temperature (DegreeC)-25
  • Max Probe Temperature (DegreeF)392
  • Max Probe Temperature (DegreeC)200
  • Min Dew Point Range (° F)-76
  • Max Dew Point Range (° F)203
  • Min Dew Point Range (° C)-60
  • Max Dew Point Range (° C)95
  • Dew Point Accuracy±1.0°C from -20 to 40°C, ±3.0°C less than -20°C
  • Display Type2x8 LCD
  • Mounting TypeRemote transmitter
  • Output4 to 20 mA
  • Power (VDC)24
  • DescriptionHD200 Remote Dew Point/Temperature Transmitter with 4 to 20 mA Output
Reviews
Q&A