Roscid Technologies CM10 Series OEM Configuration (No Enclosure) Single-Stage Chilled Mirror Hygrometer with Temperature

Representative image only.

Roscid Technologies CM10 Series OEM Configuration (No Enclosure) Single-Stage Chilled Mirror Hygrometer with Temperature

Roscid Technologies | Mfr: CM10-OEM-T| Item: 7893047

Single-stage chilled mirror hygrometer for duct mount, wall mount, and OEM applications

$3,374.06CAD / Each

$3,374.06CAD / Each
Product Description

Key Features

  • Precise and accurate measurements Dual 4-20 mA configurable outputs Robust durability Swift performance Versatile duct, pipe, and wall mount configurations Automatic balance function for the mirror/optical loop circuitry

More About this Item

The CM10 single-stage chilled mirror hygrometers offer stable, accurate, and repeatable measurements that are traceable to NIST. Its simple construction allows for a long service life with excellent performance. Ideal for use in HVAC, clean room, environmental chamber, pharmaceutical, industrial process, glovebox, semiconductor, data storage, hospital, museum, and battery system applications.

The CM10 requires 24VDC at 1 A for power. It has two 4-20 mA outputs factory scaled for -40°C to 60°C. The unit also has an RS-232 communication connection that can be accessed using either the Hyper terminal or Tera Term program which is available on most computers. Service cycles for balancing and cleaning the mirror can be set on the unit. Mirror cleaning is quick and easy, needing only a wet cotton swab to restore the transmitter to normal operation.

Specifications
  • Min Temperature (° C)-40
  • Max Temperature (° C)120
  • Temperature Accuracy±0.5°C
  • Min Dew Point Range (° C)-20
  • Max Dew Point Range (° C)60
  • Dew Point Accuracy±0.5°C
  • Mounting TypeOEM
  • OutputTwo 4-20 mA - 24 VDC (configurable)
  • Power (VDC)24
  • DescriptionOEM Configuration (No Enclosure) Single-Stage Chilled Mirror Hygrometer with Temperature
Reviews
Q&A