Rex Gauge 1500 TYPE D Pocket Hardness Tester/Durometer, Type D

Representative image only.

Rex Gauge 1500 TYPE D Pocket Hardness Tester/Durometer, Type D

Rex Gauge | Mfr: 1500 TYPE D| Item: 5979202

Unbreakable, lightweight, and easy to carry around the plant for on-site testing

$638.20CAD / Each

for an additional
$250.84CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$638.20CAD / Each

Buy It Together

Current Item

Rex Gauge 1500 TYPE D Pocket Hardness Tester/Durometer, Type D
Rex Gauge 1500 TYPE D Pocket Hardness Tester/Durometer, Type D
5979202

$638.20CAD / Each
+
InnoCal NIST-Traceable Calibration; Durometer
1708018

$250.84CAD / Each
=
Total Price 889.04 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Scale is divided into 5-point increments from 0 to 100
  • 1 year warranty

More About this Item

The sliding vernier scale is easy to read and has no cams, gears, or levers to wear out. Scale holds maximum reading making it ideal for testing hard-to-reach areas. Measure 1/2"W x 4-1/2"H.

1 Year Warranty
Specifications
  • Range0 to 100 point scale
  • Resolution5 point increments
  • DisplayAnalog
  • Width (in)1/2
  • Length (in)1/2
  • Height (in)4 1/2
  • TypeD
  • Calibration IncludedNo
  • DescriptionPocket Hardness Tester/Durometer, Type D
  • Warranty1 year
Reviews
Q&A