Revolutionary Science Miniature Water Bath, 1/2-liter capacity, ambient to 100°C, 120VAC

Representative image only.

Revolutionary Science Miniature Water Bath, 1/2-liter capacity, ambient to 100°C, 120VAC

Revolutionary Science | Mfr: RS-PB-50| Item: 3906600

Economical bath for small, routine lab applications

Call For Price

for an additional
$461.17CAD / Each
for an additional
$572.41CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Revolutionary Science Miniature Water Bath, 1/2-liter capacity, ambient to 100°C, 120VAC
Revolutionary Science Miniature Water Bath, 1/2-liter capacity, ambient to 100°C, 120VAC
3906600

Call For Price
+ =
Total Price 572.41 ADD 2 ITEMS TO CART
Product Description

Includes

see-through polymer lid and power cord with three-prong plug.

Key Features

  • Small footprint provides maximum output in minimal space — just 8'' in diameter
  • Weighs just 2.3-lbs for easy transport
  • 2 year warranty

More About this Item

This economical water bath provides heating for routine laboratory applications up to 100°C. The 0.5-liter capacity is ideal for keeping small samples warm. Unit has an analog dial for heat control and an indicator light to alert when bath is in operation. See-through polymer lid allows you to view your samples without dissipation of water or sample.

Rugged exterior is made of crack- and dent-resistant plastic and a wide footprint to minimize the potential of tipping. Unique design prevents water from damaging electrical components.

Two year warranty
Specifications
  • Bath TypeTank Bath
  • Reservoir Capacity (L)0.5
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient
  • Temperature Stability (° C)±2.0
  • Width (in)8
  • Height (in)4 1/2
  • Wetted MaterialsPP
  • Power (VAC)115
  • DescriptionMiniature Water Bath, 1/2-liter capacity, ambient to 100°C, 120VAC
  • Warranty2 year
Reviews
Q&A