Retsch 20.455.0004 Mortar Grinder Mill, 10-190 mL Capacity, 10um Particle; 110V/60Hz

Representative image only.

Retsch 20.455.0004 Mortar Grinder Mill, 10-190 mL Capacity, 10um Particle; 110V/60Hz

Retsch | Mfr: 20.455.0004| Item: 0418110

Grind and triturate soft, hard, brittle, or pasty samples

$22,815.44CAD / Each

$22,815.44CAD / Each

Buy It Together

Current Item

Retsch 20.455.0004 Mortar Grinder Mill, 10-190 mL Capacity, 10um Particle; 110V/60Hz
Retsch 20.455.0004 Mortar Grinder Mill, 10-190 mL Capacity, 10um Particle; 110V/60Hz
0418110

$22,815.44CAD / Each
+ =
Total Price 25445.44 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Grinds, mixes, and homogenizes hard, brittle samples up to 9 Mohs
  • Minimizes sample-to-sample contamination with easy-to-clean mortar, pestle, and scraper
  • 2 year warranty

More About this Item

Grind virtually any sample that can be processed with a mortar and pestle with this mortar grinder mill. Pressure on the pestle grinds samples between the bottom edge of the pestle and the rounded mortar wall. Adjust the pressure of the pestle depending on your sample and the desired particle size. An adjustable scraper continuously guides material toward the grinding surface and away from the mortar walls, ensuring a homogeneously ground sample.

View and add samples through two Plexiglas® windows on the cover. Use the ON/OFF switch for continuous operation, or the built-in digital timer for timed operations up to 99 minutes. Longer grinding time leads to smaller final particle size. Safety features include a safety switch that shuts off the power to the grinder when the lid is open and an overload switch.

To minimize sample contamination, select a grinding set that is harder than the sample to be ground. Grinding sets are available in five different materials: porcelain, corundum, agate, chrome steel, and stainless steel (SS)—order separately.

Two year warranty
Specifications
  • Feed Particle Size<8 mm
  • Final Particle Size<10 µm
  • Speed (rpm)100
  • Power (VAC)110
  • Power (Hz)60
  • Height (in)18.875
  • Width (in)15.75
  • Diameter (in)14.5625
  • Height (cm)47.9
  • Width (cm)40
  • Diameter (cm)37
  • DescriptionMortar Grinder Mill, 10-190 mL Capacity, 10um Particle; 110V/60Hz
  • Warranty2 Years
Reviews
Q&A