ResinTech RC-20-1052-BB Radial Flow Carbon Filter Cartridge, 20" Big Blue

Representative image only.

ResinTech RC-20-1052-BB Radial Flow Carbon Filter Cartridge, 20" Big Blue

ResinTech | Mfr: RC-20-1052-BB| Item: 9928572

Eliminate harmful contaminants and improve drinking water

$330.56CAD / Each

$330.56CAD / Each
Product Description

Key Features

  • Higher capacity cartridges with more media extend cartridge life
  • Designed to fit point-of-entry housings and high flow applications
  • Ensure quality control of each cartridge with complete traceability
  • Made in the USA!
  • Radial flow generates lower pressure drop under high flow conditions
  • Ensure optimal flow distribution with scalloped end caps
  • Designed for use with 20" standard length housing
  • Achieve a capacity of 120,000 gallons at 2 ppm or 240,000 gallons at 1 ppm
  • 1 year warranty

More About this Item

These carbon block and radial flow cartridges are an inexpensive and effective way to remove chemicals and contaminants commonly found in tap water. These are ideal for taste and odor control as part of a water treatment system.
Each cartridge is wrapped with a polypropylene outer layer and netting to prevent premature clogging of the carbon block.
Choose from a wide range of filter cartridge options depending on the specific contaminants that you need to eliminate.

Radial flow filters are designed for water to flow from outside into the cartridge core. This allows for high flow with low pressure drop, ideal for point-of-entry (POE), and industrial high flow applications. Granular Activated Carbon (GAC) effectively reduces chlorine, sediment, and Volatile Organic Compounds (VOCs) making your drinking water safer and improving overall taste. This media has been acid washed to reduce carbon fines, prevent pH spiking, and improves rinse up time.
This carbon cartridge features a 90 micron polypropylene outer shell and a 25 micron inner spiral wound core.

1 Year Warranty
Specifications
  • MediaGranular Activated Carbon
  • Capacity (Gal)240000
  • Pore size (µm)25
  • Compatible with20" Standard Housing
  • Max Inlet Pressure (PSI)100
  • Max Temperature (° F)100
  • Max Temperature (° C)37.8
  • Max Flow Rate (GPH)300
  • Diameter (in)4.5
  • Length (in)20
  • DescriptionRadial Flow Granular Activated Carbon Filter, 4.5" x 20"
  • Warranty1 year
Reviews
Q&A