ResinTech HPL-RO Reverse Osmosis Pretreatment System; 14 Gallon Bladder Tank

Representative image only.

ResinTech HPL-RO Reverse Osmosis Pretreatment System; 14 Gallon Bladder Tank

ResinTech | Mfr: HPL-RO| Item: 9928551

Obtain reverse osmosis, type III water from a tap water feed

$1,319.05CAD / Each

$1,319.05CAD / Each

Buy It Together

Current Item

ResinTech HPL-RO Reverse Osmosis Pretreatment System; 14 Gallon Bladder Tank
ResinTech HPL-RO Reverse Osmosis Pretreatment System; 14 Gallon Bladder Tank
9928551

$1,319.05CAD / Each
+ =
Total Price 1526.13 ADD 2 ITEMS TO CART
Product Description

Includes

Storage tank, right angle valve, straight valve, saddle clip, 10' each of 1/4" OD and 3/8" OD polyethylene tubing, housing wrench, and quality testing certificate.

14 gal storage tank, right angle valve, straight valve, saddle clip, 10' each of 1/4" OD and 3/8" OD polyethylene tubing, housing wrench, and quality testing certificate.

Key Features

  • Integrated 14-gallon tank allows you to safely and conveniently store water
  • Quick-change cartridges simplify system maintenance
  • Wall-mounted design saves on limited bench space
  • Made in the USA!
  • 1 year warranty

More About this Item

Reverse osmosis (RO) is the most economical methods to remove more than 93% of total dissolved solids from feed water. This HPL-RO system features a four-stage filtration process which reduces dissolved salts and organics from the water. The four-stage filtration process includes a 5-micron sediment filter, granular activated carbon (GAC) media carbon filter, 1-micron sediment filter, and a thin film polyamide membrane.

This RO system has a system output of 15.8 L/he (75 gallons/day) and includes a 14-gallon (53-L) bladder tank to conveniently store the water.

1 Year Warranty
Specifications
  • MediaGAC carbon filter
  • Width (InchShort)5
  • Height (InchShort)26
  • Capacity14-gallon tank
  • Pore size (µm)1
  • Connection1/4" hose barb feed water and drain connections; 3/8" hose barb tank connection
  • ApplicationsAutoclave, glassware washing and rinsing, general lab equiptment, Pre-treated water for Type I systems
  • Min Inlet Pressure (PSI)30
  • Max Inlet Pressure (PSI)100
  • Min Inlet Pressure (bar)2.1
  • Max Inlet Pressure (bar)6.9
  • Max Temperature (° F)100
  • Max Temperature (° C)38
  • Max Flow Rate (LPH)15.8
  • Max Flow Rate (GPH)4.17
  • DescriptionReverse Osmosis Pretreatment System, 75 GPD with 14-Gallon Storage
  • Warranty1 year
Reviews
Q&A