Raytek RAYMI320LTS-CB8 Mi3 Sensor, Standard Model, 20: 1, -40 to 600°C, 8M Cable

Representative image only.

Raytek RAYMI320LTS-CB8 Mi3 Sensor, Standard Model, 20: 1, -40 to 600°C, 8M Cable

Raytek | Mfr: RAYMI320LTSCB8| Item: 3966138

Economically priced and easily installed makes the MI3 ideal for placement in multiple points along a process.

$1,104.31CAD / Each

for an additional
$310.52CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,104.31CAD / Each

Buy It Together

Current Item

Raytek RAYMI320LTS-CB8 Mi3 Sensor, Standard Model, 20: 1, -40 to 600°C, 8M Cable
Raytek RAYMI320LTS-CB8 Mi3 Sensor, Standard Model, 20: 1, -40 to 600°C, 8M Cable
3966138

$1,104.31CAD / Each
+ + =
Total Price 1831.62 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Sensor with cable

Key Features

  • Must purchase the communication box in order for the instrument to function
  • Designed to measure target temperatures ranging from -40 to 1112°F (-40 to 600°C).
  • The sensor head is enclosed in stainless steel
  • 2 year warranty

More About this Item

The sensor is small enough to be installed just about anywhere, yet it outperforms much larger systems. Available in a rugged cast metal electronics enclosure, the MI3 offers a host of advanced signal processing features you won’t normally find in sensors costing much more.

Specifications:
Functional Specifications
Outputs: Scalable 4-20 mA, 0-20 mA, 0-10 V, 0-5 V, Type J, K, R or S Thermocouple.
Temperature Range: -40 to 1112°F (-40 to 600°C).
Optical Spot Ratio (Focal Point): 10: 1 (1.58" spot size @ 15.75").
Accuracy: Larger of ±1% of reading or ±2°F (1°C), or ±1% of reading or ±5°F (2.5°C) for Thermocouple.
Repeatability: ±0.5% of reading or ±1°F (0.5°C), whichever is greater.
Temperature Resolution: 0.2°F (0.1°C).
Temperature Coefficient: 0.05°K per °K.
Response Time: 130 ms (90%).
Emissivity: 0.100 to 1.100 digitally adjustable increments of .001.
Transmission: 0.100 to 1.000 digitally adjustable increments of .001.
Signal Processing: Peak hold, valley hold, variable averaging filter, adjustable up to 998 seconds.
Spectral Response: 8 to 14 µm.
Cable: 1m (3.3") PUR cable from head to box, withstands up to 257°F(125°C).
Housing: NEMA 4 (IP65) Rated Stainless Steel Head.

General Specifications
EMI/EMC/ESD: IEC EN61326-1 1: 2006.
Shock (sensing head): IEC 68-2-27 50g's, 11 ms, 3 axis.
Vibration (sensing head): 68-2-6 3g's, 10-150 Hz, 3 axis.
Weight: 1m cable model: 1.75 oz (50 g).




Two year warranty
Specifications
  • Distance To Target Size Ratio (D:S)20:1
  • EmissivityAdjustable
  • Min Temperature (° C)-40
  • Max Temperature (° C)600
  • Output0-20mA, 4-20mA, 0-5vDC, 0-10vDC
  • Display TypeLCD
  • DescriptionMi3 Sensor, Standard Model, 20: 1, -40 to 600°C, 8M Cable
  • Warranty2 year
Reviews
Q&A