Raven Environmental F-10300 Benchtop Centrifuge; 230 VAC, 50 Hz

Representative image only.

Raven Environmental F-10300 Benchtop Centrifuge; 230 VAC, 50 Hz

Raven Environmental | Mfr: F-10300-230| Item: 0547715

Get true, accurate measurements of solids concentration

$3,228.71CAD / Each

$3,228.71CAD / Each

Buy It Together

Current Item

Raven Environmental F-10300 Benchtop Centrifuge; 230 VAC, 50 Hz
Raven Environmental F-10300 Benchtop Centrifuge; 230 VAC, 50 Hz
0547715

$3,228.71CAD / Each
+ =
Total Price 3483.09 ADD 2 ITEMS TO CART
Product Description

Includes

full 90° swing-out, six-place rotor; six 19-mm polycarbonate conical-bottom test tubes (approx 11 mL); and 8-ft power cord with plug.

Key Features

  • Horizontal 6-place rotor
  • Clarify liquid samples prior to lab testing
  • 1 year warranty

More About this Item

Heavy-duty stainless steel and aluminum construction makes this benchtop centrifuge ideal for industrial environments such as food and beverage, wastewater plants, meat packing, and paper mills. Includes six polycarbonate reusable tubes clearly marked to indicate percent volume. The conical shape of the tubes accentuate small amounts of solids concentration to as low as 0.2%.

Separate solids from liquid for improved laboratory tests.

1 Year Warranty
Specifications
  • Max Speed (rpm)3000
  • Max RCF x g1792
  • Rotor TypeFixed-Angle
  • Rotors IncludedYes
  • Timer RangeAdjustable to 999 minutes with 15 minute quick-start key
  • Max Capacity (mL)66
  • Tube Capacity6 x 11 mL
  • Height (in)13
  • Height (cm)33
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionEnvironmental Products Industrial Process Centrifuge, 230 VAC; 50 Hz
  • Warranty1 year
Reviews
Q&A