Raven Environmental B-10104-8 Coretaker Polycarbonate Sludge Sampler, 8-ft

Representative image only.

Raven Environmental B-10104-8 Coretaker Polycarbonate Sludge Sampler, 8-ft

Raven Environmental | Mfr: B-10104-8| Item: 0546558

Ideal for direct measurement of sludge blanket thickness by core sample extraction

$310.52CAD / Each

$310.52CAD / Each
Product Description

Key Features

  • Lifetime, no breakage gaurantee
  • Floats for easy retrieval
  • No threaded couplers — uses Slip-Loc quick-disconnect design

More About this Item

These samplers feature rigid 8-ft lengths of clear, 1-1/4”dia polycarbonate tubing which will not turn cloudy from sunlight or become brittle in cold weather like acrylic sludge samplers. The design offers a Slip-Loc quick-disconnect coupler and twin double o-ring seals to ensure a rugged, liquid-tight connection. Coretaker features a check valve for sample release; soft foam, floating lanyard handle; and pre-numbered yellow 1-ft markers.

Specifications
  • MaterialPolycarbonate
  • Length (in)96
  • Length (ft)8
  • Diameter (in)1.25
  • Length (cm)243.84
  • DescriptionCoretaker Polycarbonate Sludge Sampler, 8-ft
Reviews
Q&A