Raven Environmental B-10104-24 Coretaker Polycarbonate Sludge Sampler, 24-ft

Representative image only.

Raven Environmental B-10104-24 Coretaker Polycarbonate Sludge Sampler, 24-ft

Raven Environmental | Mfr: B-10104-24| Item: 0546562

Ideal for direct measurement of sludge blanket thickness by core sample extraction

$403.34CAD / Each

$403.34CAD / Each
Product Description

Includes

Three 8 ft sections.

Key Features

  • Lifetime, no breakage gaurantee
  • Floats for easy retrieval
  • No threaded couplers — uses Slip-Loc quick-disconnect design
  • 1 year warranty

More About this Item

These samplers feature rigid 8-ft lengths of clear, 1-1/4”dia polycarbonate tubing which will not turn cloudy from sunlight or become brittle in cold weather like acrylic sludge samplers. The design offers a Slip-Loc quick-disconnect coupler and twin double o-ring seals to ensure a rugged, liquid-tight connection. Coretaker features a check valve for sample release; soft foam, floating lanyard handle; and pre-numbered yellow 1-ft markers.

1 Year Warranty
Specifications
  • Length (in)288
  • Length (ft)24
  • Diameter (in)1.25
  • Length (cm)731.52
  • DescriptionCoretaker Polycarbonate Sludge Sampler, 24-ft
  • Warranty1 year
Reviews
Q&A