Radiation Alert Sentry EC Personal Raditation Rate Meter and Dosimeter with Alarms

Representative image only.

Radiation Alert Sentry EC Personal Raditation Rate Meter and Dosimeter with Alarms

Radiation Alert | Mfr: SENTRY EC| Item: 8191026

Dose and rate monitoring in a pocket-sized rugged package

$721.22CAD / Each

$721.22CAD / Each

Buy It Together

Current Item

Radiation Alert Sentry EC Personal Raditation Rate Meter and Dosimeter with Alarms
Radiation Alert Sentry EC Personal Raditation Rate Meter and Dosimeter with Alarms
8191026

$721.22CAD / Each
+ =
Total Price 1513.90 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

mini-USB cable, belt clip, and one 9-V battery.

Key Features

  • Sensitive to gamma and x-rays to keep you safe
  • Set dose limits and alarms—audio and vibrational alerts available
  • Red light flashes, and alert beeps with each count detected
  • Download data, set alarms, and calibrate with free software
  • 1 year warranty parts & labor

More About this Item

The Sentry EC is a personal, compact gamma and x-ray radiation rate and dosimeter. The rugged aluminum housing withstands the toughest environments and features audio, visual, and sensory alarms. Connect to a PC through the mini-USB port to change settings and download data.||The 90-dB audible alert may be silenced for quiet operation, and two LEDs will light for either rate or dose alarm conditions. Choose between vibration or audio-with-vibration modes; either mode features a warning alert before reaching full-alarm settings.||Free Windows™-based software allows you to set dose levels, alarm conditions, logging rate, and calibration factor—in addition to downloading tracked data. Each logged data point includes a time and date stamp to aid in event reconstruction and analysis.

Conformite Europeenne1 Year Parts and Labor
Specifications
  • RangeDose rate: 0.1 to 15 R/hr; Accumulated dose: 0.1 to 65 R
  • Accuracy±15% standard
  • DetectorEnergy-compensated GM tube
  • FunctionAudible/visible counter, data logger, and alarm
  • Radiation DetectedGamma and x-rays
  • Sensitivity1.5 cps/mR/hr
  • SourceCobalt-60
  • DisplayNone
  • Energy ResponseDown to 20 KeV
  • OutputMini-USB
  • SensorInternal
  • Count LightYes
  • Battery1 9V (included)
  • Depth (in)1 1/8
  • Width (in)2 21/64
  • Height (in)4 1/4
  • DescriptionPersonal Raditation Rate Meter and Dosimeter with Alarms
  • Warranty1 year parts & labor
Reviews
Q&A