Radiation Alert Ranger EXP Digital Radiation Meter with External Probe

Representative image only.

Radiation Alert Ranger EXP Digital Radiation Meter with External Probe

Radiation Alert | Mfr: RANGER EXP| Item: 8191023

Large sensor for added sensitivity and increased range

$1,819.64CAD / Each

$1,819.64CAD / Each

Buy It Together

Current Item

Radiation Alert Ranger EXP Digital Radiation Meter with External Probe
Radiation Alert Ranger EXP Digital Radiation Meter with External Probe
8191023

$1,819.64CAD / Each
+ =
Total Price 2612.32 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

protective boot, stand, 2 AA batteries, mini-USB cable, software, carrying case, and certificate of conformance provided by the manufacturer.

Key Features

  • Sensitive to low levels of alpha, beta, gamma, and x-rays to keep you safe
  • Backlit display allows you to see readings, even in low-light conditions
  • Red light flashes, and alert beeps with each count detected
  • Adjustable alert level and timer
  • Download data, set alarms, and calibrate with free software
  • External sensor to extend to hard-to-reach areas
  • 1 year warranty parts & labor

More About this Item

Two Ranger models feature extra-large internal or external probe sensors to offer maximum performance and sensitivity in a compact body. Rugged enough to survey the field, with all the features of a lab unit.||The digital display features large digits and selectable backlight—read under any conditions. A red LED flashes and a 70 dB alert beeps with each count detected (may be muted). Icons also make mode and conditions easy to understand.||Save individual readings or timed captures to the internal memory and export to computer through USB with the free software. The software also allows you to set alarm levels and calibrate the meter. Both a cable and software are included.||Built-in efficiencies for Sulfur (S35), Strontium (Sr/y90), Cesium (Cs137), Phosphorus (P32), Carbon (C14), Iodine (I131), Cobalt (Co60), and alpha radiation.

Conformite Europeenne1 Year Parts and Labor
Specifications
  • Range1 µR to 100 R; 0 to 350,000 CPM; 0.01 to 1000 µSv/hr; 0 to 5000 CPS
  • Accuracy±15% standard, ±10% maximum
  • DetectorHalogen-quenched, uncompensated GM tube
  • FunctionAudible/visible counter, data logger, adjutable timer and alarm
  • Radiation DetectedAlpha, beta, gamma, x-rays
  • Sensitivity3340 CPM/mR/hr
  • SourceCesium-137
  • DisplayGraphic LCD with backlight
  • OutputMini-USB
  • SensorExternal
  • WindowMica with 45 mm diameter
  • Window Density1.4 to 2.0 mg/cm²
  • Count LightYes
  • Battery2 AAA (included)
  • Depth (in)1 5/16
  • Width (in)2 3/4
  • Height (in)5 1/2
  • DescriptionDigital Radiation Meter with External Probe
  • Warranty1 year parts & labor
Reviews
Q&A