Radiation Alert Monitor 200 Digital Radiation Meter and Data Logger

Representative image only.

Radiation Alert Monitor 200 Digital Radiation Meter and Data Logger

Radiation Alert | Mfr: MONITOR 200| Item: 8191024

Lightweight and rugged—ideal for the lab or field

$1,212.60CAD / Each

$1,212.60CAD / Each

Buy It Together

Current Item

Radiation Alert Monitor 200 Digital Radiation Meter and Data Logger
Radiation Alert Monitor 200 Digital Radiation Meter and Data Logger
8191024

$1,212.60CAD / Each
+ =
Total Price 2005.28 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

protective boot, stand, 2 AA batteries, mini-USB cable, software, carrying case, and certificate of conformance provided by the manufacturer.

Key Features

  • Sensitive to alpha, beta, gamma, and x-rays to keep you safe
  • Backlit display allows you to see readings, even in low-light conditions
  • Red light flashes, and alert beeps with each count detected
  • Adjustable alert level and timer
  • Download data, set alarms, and calibrate with free software
  • 1 year warranty parts & labor

More About this Item

Rugged enough to survey the field, with all the features of a lab unit. The digital display features large digits and selectable backlight—read under any conditions. A red LED flashes and a 70 dB alert beeps with each count detected (may be muted). Icons also make mode and conditions easy to understand.||Save individual readings or timed captures to the internal memory and export to computer through USB with the free software. The software also allows you to set alarm levels and calibrate the meter. Both a cable and software are included.

Conformite Europeenne1 Year Parts and Labor
Specifications
  • Range1 µR to 200 mR/hr; 0 to 235,400 CPM; 0.01 to 2000 µSv/hr; 0 to 3923 CPS
  • Accuracy±15% standard, ±10% maximum
  • DetectorHalogen-quenched, uncompensated GM tube
  • FunctionAudible/visible counter, data logger, adjutable timer and alarm
  • Radiation DetectedAlpha, beta, gamma, x-rays
  • Sensitivity1070 CPM/mR/hr
  • SourceCesium-137
  • DisplayGraphic LCD with backlight
  • OutputMini-USB
  • SensorInternal
  • WindowMica with 0.360" diameter and 0.012" sidewall
  • Window Density1.5 to 2.0 mg/cm² density
  • Count LightYes
  • Battery2 AAA (included)
  • Depth (in)1 5/16
  • Width (in)2 3/4
  • Height (in)5 1/2
  • DescriptionDigital Radiation Meter and Data Logger
  • Warranty1 year parts & labor
Reviews
Q&A