Radiation Alert Frisker Lightweight Handheld Digital Radiation Meter

Representative image only.

Radiation Alert Frisker Lightweight Handheld Digital Radiation Meter

Radiation Alert | Mfr: FRISKER| Item: 8191025

Lightweight and cable-free for one-handed operation

$1,429.19CAD / Each

$1,429.19CAD / Each

Buy It Together

Current Item

Radiation Alert Frisker Lightweight Handheld Digital Radiation Meter
Radiation Alert Frisker Lightweight Handheld Digital Radiation Meter
8191025

$1,429.19CAD / Each
+ =
Total Price 2221.87 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

wrist strap and 2 AA batteries.

Key Features

  • Sensitive to low levels of alpha, beta, gamma, and x-rays to keep you safe
  • Backlit display allows you to see readings, even in low-light conditions
  • Extra-large sensor window for increased sensitivity
  • 1 year warranty parts & labor

More About this Item

Perform leak testing, surface monitoring, and sample and personnel screening with this sleek detector—designed with radiation responders in mind. The digital display features large digits and selectable backlight for easy visualization under any lighting conditions.||A red LED flashes and a 70 dB alert beeps with each count detected (mutable). Adjust alarm limits to suit your application and background radiation levels.

When performing surface testing the meter should only be held near the suspect surface, it should not come in contact with possible contaminated surfaces.

Conformite Europeenne1 Year Parts and Labor
Specifications
  • Range1 µR to 50,000 µR/hr; 0 to 175,000 CPM; 0.01 to 500,000 nSv/hr; 0 to 2500 CPS
  • Accuracy±15% standard, ±10% maximum
  • DetectorHalogen-quenched, uncompensated GM tube
  • FunctionAudible/visible counter, and alarm
  • Radiation DetectedAlpha, beta, gamma, x-rays
  • Sensitivity3340 CPM/mR/hr
  • SourceCesium-137
  • DisplayGraphic LCD with backlight
  • OutputNone
  • SensorInternal
  • WindowMica with 45 mm diameter
  • Window Density1.4 to 2.0 mg/cm²
  • Count LightYes
  • Battery2 AAA (included)
  • Depth (in)2 1/2
  • Width (in)1 3/4
  • Height (in)10 7/8
  • DescriptionLightweight Handheld Digital Radiation Meter
  • Warranty1 year parts & labor
Reviews
Q&A