Qsonica 407 Ultrasonic Cell Disruptor Replacement Tips, 3/4" dia

Representative image only.

Qsonica 407 Ultrasonic Cell Disruptor Replacement Tips, 3/4" dia

Qsonica | Mfr: 4407| Item: 0471187

$154.85CAD / Each

$154.85CAD / Each
Product Description

Key Features

  • 2 year warranty

More About this Item

Probe selection is determined by sample volume, sample type, and the desired intensity. As tip diameter increases, the intensity/amplitude decreases. Tips erode over time and replacement tips are available separately.

Two year warranty
Specifications
  • Min Sample Size (mL)25
  • Min Sample Size (Liters)0.025
  • Max Sample Size (mL)500
  • Max Sample Size (Liters)0.5
  • Tip Diameter (mm)19
  • Tip Diameter (in)0.75
  • DescriptionUltrasonic Cell Disruptor Replacement Tips, 3/4" dia
  • Warranty2 year
Reviews
Q&A