QRP 59GL Extreme-Temperature Gloves, 1000°F maximum, 14" length

Representative image only.

QRP 59GL Extreme-Temperature Gloves, 1000°F maximum, 14" length

QRP | Mfr: 59GL| Item: 3368920

Safely work with diffusion furnaces, liquid gas flasks, or hot/dry glassware

$307.94CAD / Pair of 1

$307.94CAD / Pair of 1
Product Description

More About this Item

Knitted ESD gloves withstand dry contact temperatures with no charring or residue—will not contaminate annealing ovens or process equipment. Comfortable and flexible nylon lining keeps environment particulate free. Gloves are free of PCB, asbestos, and fiberglass.
Compliance: ISO Class 5; ESD per DODD-HDBCV-263 and MIL-B-81705.

Model 33689-20 is an economical choice for temperatures up to 1000°F (537°C).

Specifications
  • SizeLarge
  • Length (in)14
  • Length (cm)35
  • ColorTan
  • ComplianceISO Class 5; ESD per DODD-HDBCV-263; MIL-B-81705
  • SterileNo
  • Max Temperature (° F)1000
  • Max Temperature (° C)538
  • DescriptionExtreme-Temperature Gloves, 1000°F maximum, 14" length
Reviews
Q&A