QRP 50GL Extreme-Temperature Gloves, 14"L, Large

Representative image only.

QRP 50GL Extreme-Temperature Gloves, 14"L, Large

QRP | Mfr: 50GL| Item: 3368921

Safely work with diffusion furnaces, liquid gas flasks, or hot/dry glassware

$389.34CAD / Pair of 1

$389.34CAD / Pair of 1
Product Description

Key Features

  • 3 month warranty

More About this Item

Knitted ESD gloves withstand dry contact temperatures with no charring or residue—will not contaminate annealing ovens or process equipment. Comfortable and flexible nylon lining keeps environment particulate free. Gloves are free of PCB, asbestos, and fiberglass.
Compliance: ISO Class 5; ESD per DODD-HDBCV-263 and MIL-B-81705.

Model 33689-21 handles a temperature range of -210 to 1400°F (-134 to 760°C).

3 Month Warranty
Specifications
  • MaterialNylon
  • SizeLarge
  • Length (in)14
  • Length (cm)35
  • ColorTan
  • ComplianceISO Class 5; ESD per DODD-HDBCV-263; MIL-B-81705
  • SterileNo
  • Max Temperature (° F)1400
  • Max Temperature (° C)760
  • DescriptionExtreme-Temperature Gloves, 14"L, Large
  • Warranty3 month
Reviews
Q&A