QLA UltraCenter™ Precision Vessel, Clear Glass, 1000mL, with Plastic Rim; Serialized

Representative image only.

QLA UltraCenter™ Precision Vessel, Clear Glass, 1000mL, with Plastic Rim; Serialized

| Mfr: ASTM900-UNP| Item: 4130107

Get better dissolution results with UltraCenter precision glass vessels

$892.87CAD / Each

$892.87CAD / Each
Product Description

Includes

Certificate of Conformance

Key Features

  • Glass offers good thermal conductivity and high resistance to scratching Serialized—include a Certificate of Conformance (CoC)
  • Clear with plastic rim

More About this Item

UltraCenter Precision glass vessels are manufactured using a unique molded process which provides a precise and consistent inside diameter and spherical radius, resulting in more reproducible dissolution test results. They are compatible with most dissolution baths. Each vessel features a unique serial number.

Glass vessels with plastic rims reduce chipping and cracking, minimizing glass breakage. Vessels are laser marked on plastic rims with unique serial numbers.

.

Specifications
  • Capacity (mL)1000
  • Capacity (oz)33.8
  • MaterialGlass
  • Bottle ColorClear
  • Special FeaturesPlastic rim
  • Outside Diameter (OD) (in)4 7/32
  • Outside Diameter (OD) (cm)10.725
  • DescriptionUltraCenter™ Precision Vessel, Clear Glass, 1000mL, with Plastic Rim; Serialized
Reviews
Q&A